Shop All Gauze & Dressings
Dukal
Burn Dressing, Sterile, White
Mfr # 3061
Zoro # G7579187
original price:
$19.18
12% off
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 4 in
- Product Type Burn Dressing
- Package Type Unitized
- Package Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dukal
- MFR # 3061
- Zoro # G7579187
- UPC # 347682306106
- Country of Origin Australia
- Category Gauze & Dressings
Dimensions
Width | 4 in |
Length | 4 in |
Package Height | 5 in |
Dressing Width | 8 in |
Dressing Length | 8 in |
Package Length | 11 1/2 in |
Package Width | 15 in |
Description
Burn Dressing, Dressing Length 8 in, Dressing Width 8 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 50, Package Height 5 in, Package Width 15 in, Package Length 11 1/2 in, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER HEARTSINE Battery, 4" H x 8" L x 6" W, 18V Battery (11516-000003)
- ILB GOLD Replacement For Analytical Industries, Aii-2000 Palm O2 Oxygen Sensors (AII-2000 PALM O2 OXYGEN SENSORS)
- FIRST AID ONLY Bleeding Control Kit, 8pcs, 8x9", Red (91134)
- MAKITA BATTERY 1234 12V POD NIMH (MP193157-5)
- DUKAL Woven Gauze Sponge, Basic Care Sterile 4 x 4 8Ply 2's, 50PK (8502)
- DUKAL Woven Gauze Pad, Sterile 3 x 3 12Ply 1's, 100PK (1312)
- DUKAL Clinisorb NonWoven Sponge, 4x4 4ply, 1200PK (7444)
- DUKAL Dukal Conforming Stretch Gauze, 2in x 4.1 Yards, 500 Per Case (602PB)
- DUKAL Woven Gauze Sponge, Sterile 4x 4 8Ply 2's, 1200PK (6408)
- DUKAL Woven Gauze Sponge, Sterile 4 x 4 12Ply 2's, 1200PK (6412)
- HARTMANN-CONCO Bandage, Elastic, 4 In x 4-1/2Yds, PK10 (33400000)
- Dukal Gauze & Dressings