Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Union, 7.13" dia., NPT, Cast Iron
Mfr # 440493C
Zoro # G109215463
product price: $4,063.99
/ea
Free Shipping & Returns
$4,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SDWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 440493C
- Zoro # G109215463
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Details
Item | Rotary Union |
Standards | SDWA |
Description
Rotary Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- WORLDWIDE SOURCING Exclusively Orgill Pipe Nipple Display Rack, 20 in OAW, 27-1/2 in OAH (ST001)
- NIBCO Hy-Set Hanger, 1/2 In. (7245A 1/2)
- STEEL & OBRIEN 2" BPE Clamp Endcap - 316SS SF1 (S16AMP-2-PL-316)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- MOSMATIC Rotary Union, DYCI, NPTF x Male, 3/8In (55.163)
- MOSMATIC Rotary Union, WDG, NPTF x Male, 3/8 x 1/4In (40.019)
- MOSMATIC Rotary Union, DGS Swivel, FNPT xMNPT, 3/8In (30.153)
- MOSMATIC Rotary Union, DGS Swivel, NPTF xNPTM, 1/4In (30.051)
- Duff-Norton Fittings