Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Union, 5.88" dia., NPT, Cast Iron
Mfr # 440465C
Zoro # G409215385
product price: $1,847.99
/ea
Free Shipping & Returns
$1,847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SDWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 440465C
- Zoro # G409215385
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Details
Item | Rotary Union |
Standards | SDWA |
Description
Rotary Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (32H976)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 24 In L, EPDM (HF308X24HMXHMS)
- ZORO SELECT 4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-427)
- DEARBORN BRASS 1-1/4" Pipe Dia., Brass, Center Outlet, Overflow Plug (763K-1)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- MOSMATIC Rotary Union, M22x1.5M x NPTF, Single (52.274)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65000-0808-01)
- MOSMATIC Rotary Union, DYCI Swivel, 2000 RPM (55.253)
- Duff-Norton Fittings