Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Union, 4.5" dia., NPT, Aluminum
Mfr # 192003044
Zoro # G709215450
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SDWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duff-Norton
- MFR # 192003044
- Zoro # G709215450
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Details
Item | Rotary Union |
Standards | SDWA |
Description
Rotary Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Towel Bar, Polished Chrome, Rainier, 24In (SA-1307)
- KOHLER Elongated 1.28 GPF Toilet W/ 14 Rough-In, 1.28 gpf, Black (3948-7)
- DANCO Faucet Stem 5A-1H Crane (15119E)
- GEORG FISCHER 1/2" Threaded Socket CPVC/EPDM Spring Check Valve (163562102)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- DUFF-NORTON Rotary Union, 3" dia., NPT, Cast Iron (730305C)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- MOSMATIC Rotary Union, NPTF X BSPPM, DGF Swivel (35.163)
- MOSMATIC Rotary Union, ISO 9001, 30 RPM (34.885)
- MOSMATIC Rotary Union, NPTF X NPTM, DYF Swivel (58.153)
- Duff-Norton Rotary Unions & Swivel Joints