Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Union, 3.75" dia., NPT, Cast Iron
Mfr # 440322C
Zoro # G309215430
product price: $1,172.99
/ea
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SDWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 440322C
- Zoro # G309215430
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Details
Item | Rotary Union |
Standards | SDWA |
Description
Rotary Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF005P2)
- FEBCO Reduced Pressure Zone Backflow Preventer (825 YA 2)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (MS854114E#11)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- DUFF-NORTON Rotary Union, 3" dia., NPT, Cast Iron (730305C)
- AEROQUIP Swivel Joint, 1 In, Zinc Plated Steel (FS65000-1616-01)
- MOSMATIC Rotary Union, DGV, JIC M x JIC F, 3/4x3/4In (32.926)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- Duff-Norton Rotary Unions & Swivel Joints