Shop All Rotary Unions & Swivel Joints
This Product is Discontinued
Duff-Norton
Rotary Union, 3/4 In NPT, Stainless Steel (Discontinued)
Mfr # 750089C
Zoro # G3132771
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 3/4 in
- Rotation Right Hand
- Flow Single or Dual
- Max. Speed 1000 rpm (NPT), 3600 rpm (MT)
- Body Dia. 2.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 750089C
- Zoro # G3132771
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 3/4 in |
Body Dia. | 2.3125 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Rotating Shaft Thread Size | 3/4" |
Pipe Size | 3/4 in |
Body Diameter | 2.31 in |
Description
Rotary Union, Fitting Material Stainless Steel, Fitting Material Grade 300, Flow Direction Single-Flow, Maximum Operating Temperature 300 Degrees F, Maximum Speed 1,000 RPM, Pipe Size 3/4 in, Rotating Shaft Thread Size 3/4 In., Seal Material Ceramic Coated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.