Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Union, 3.25" dia., NPT, Aluminum
Mfr # 192003040
Zoro # G609215420
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SDWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 192003040
- Zoro # G609215420
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Details
Item | Rotary Union |
Standards | SDWA |
Description
Rotary Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 2" Replacement Foot Valve Leather Flapper (70006028)
- BECK 1-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033803)
- SIMMONS 1" NPT Bronze Spring Check Valve (503SB)
- SLOAN Sloan 8180 Dfb Flush Valve (3790032)
- DUFF-NORTON Rotary Union, 3" dia., NPT, Cast Iron (730305C)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- MOSMATIC Rotary Union, DGV, JIC M x JIC F, 3/4x3/4In (32.926)
- MOSMATIC Rotary Union, M22x1.5M x NPTM, ISO 9001 (52.273)
- LEVITON Replcmnt Rotary Knob Wht (C28-26115-00W)
- Duff-Norton Fittings