Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Union, 3" dia., NPT, Cast Iron
Mfr # 730303C
Zoro # G109215388
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SDWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 730303C
- Zoro # G109215388
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Details
Item | Rotary Union |
Standards | SDWA |
Description
Rotary Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-415 GATE VALVE (104-508)
- SPEAKMAN Sensor Ac Adapter (RPG66-0159)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", PVC/EPDM, FPT x FPT (BFA1060TES)
- LEGEND VALVE 3/4" PEX X 3/4" MALE ELBOW (460-110NL)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- DUFF-NORTON Rotary Union, 3" dia., NPT, Cast Iron (730305C)
- MOSMATIC Rotary Union, M22x1.5M x NPTF, Single (52.274)
- MOSMATIC Rotary Union, Self Rotating, 2000 RPM (38.363)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- Duff-Norton Fittings