Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Union, 2.5" dia., NPT, Cast Iron
Mfr # 730332C
Zoro # G109215401
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SDWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 730332C
- Zoro # G109215401
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Details
Item | Rotary Union |
Standards | SDWA |
Description
Rotary Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Nut/Wash Slip Joint 1-1/2In (PP25511)
- BE PRESSURE SUPPLY 3" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.300)
- ZORO SELECT Square Plug, 2", 150,304, Thrd Heavy (4381033280)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Union (600U111N038)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- MOSMATIC Rotary Union, DGE Swivel, 30 RPM (34.873)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- MOSMATIC Rotary Union, NPTM X NPTM, ISO 9001, 30 RPM (32.551)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65003-1212-01)
- MOSMATIC Rotary Union, DYF Swivel, NPTF xMale, 3/8In (58.163)
- Duff-Norton Rotary Unions & Swivel Joints