Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Union, 2.5" dia., NPT, Cast Iron
Mfr # 730331C
Zoro # G309215409
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SDWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 730331C
- Zoro # G309215409
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Details
Item | Rotary Union |
Standards | SDWA |
Description
Rotary Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Happy D.2 Plus Back-To-Wall Bathtub White/Graphite Super Matt (700451800000090)
- NIBCO 1-1/2" NOM C Copper 45 Degree DWV Elbow (906 11/2)
- VIEGA Viega ProPress tee, 1-1/2" x 1" x 1-1/2" (15463)
- THRIFCO PLUMBING 2 Inch x 3/4 Inch Slip x Slip PVC Bushing SCH 80 (8213338)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- DUFF-NORTON Rotary Union, 3" dia., NPT, Cast Iron (730305C)
- MOSMATIC Rotary Union, NPTF X BSPPM, DGF Swivel (35.163)
- MOSMATIC Rotary Union, WDC Swivel, NPTF, 1/2In (43.354)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In (32.552)
- Duff-Norton Fittings