Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Union, 2.38" dia., NPT, Cast Iron
Mfr # 730398C
Zoro # G409215446
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SDWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 730398C
- Zoro # G409215446
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Details
Item | Rotary Union |
Standards | SDWA |
Description
Rotary Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Copper Pressure Fittings (W 01654CB)
- APACHE Part D Female Poly Cam/Groove, 2" (49030580)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/2 in Pipe Size (8344G074)
- ISPRING Tankless RO Reverse Osmosis Water Filtration System (RO500AK-BN)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- MOSMATIC Rotary Union, DYT Swivel, NPTF xMale, 3/8In (59.163)
- DIXON Hammer Union, 206 Series, 2" (HU206200)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 3/8In (32.564)
- Duff-Norton Fittings