Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Union, 2.38" dia., NPT, Cast Iron
Mfr # 730397C
Zoro # G309215454
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SDWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 730397C
- Zoro # G309215454
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Details
Item | Rotary Union |
Standards | SDWA |
Description
Rotary Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Workforce Standard Duty Faucet, 16" Swing Spout, 8" O.C. Splash Mount (BKF-8W-16-G)
- ELKAY Indoor, Platinum Vinyl, Yes ADA, Halsey Taylor HTHB-HAC8, PV, No Filter (HTHB-HAC8PV-NF)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00011)
- HONEYWELL Tube Bender (CCT720B/U)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In (32.552)
- MOSMATIC Rotary Union, Coupl, DKS, Metric x F x NPTF (70.154)
- DIXON Hammer Union, 206 Series, 4" (HU206400)
- AEROQUIP Swivel Joint, 1/4 In, Zinc Plated Steel (FS65007-0404-01)
- Duff-Norton Rotary Unions & Swivel Joints