Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Union, 2.31" dia., NPT, SS
Mfr # 750089C
Zoro # G309215317
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SDWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 750089C
- Zoro # G309215317
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Details
Item | Rotary Union |
Standards | SDWA |
Description
Rotary Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Pres Flo Lav Drain, w/Overflow, 1-1/4 In (800-PF-BRS-CP)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/16 in Tube Size, Nylon, Black, 10 PK (3175 55 10)
- FLUIDFIT Fitting, Fluidfit, Ball Valve, 1/2" (HBVU1/2-1/2)
- AQUATROL Adjustable Relief Valve, 1In, 50psi, Bronze (69C1A1M2U1-50)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- MOSMATIC Rotary Union, WDBL Swivel, NPTFxNPTM, 3/8In (43.262)
- MOSMATIC Rotary Union, NPTF X BSPPM, DGF Swivel (35.163)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- MOSMATIC Rotary Union, DGL Swivel, NPTF xNPTM, 3/8In (31.163)
- Duff-Norton Fittings