Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Union, 1.75" dia., NPT, Cast Iron
Mfr # 730444C
Zoro # G709215375
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SDWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 730444C
- Zoro # G709215375
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Details
Item | Rotary Union |
Standards | SDWA |
Description
Rotary Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 800m, PK20 (255075-75)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Reducing Branch Tee 34 x 12 NPT Female (ZUSA-PF-16625)
- MILTON 10 PK PTC Swivel Elbow, 3/8" MNPT, 3/8" OD, PK10 (2202-10)
- SHARKBITE Push-to-Connect, Threaded Faucet Connector, 1/4 in Tube Size, Brass, Brass (U3525LF)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- DUFF-NORTON Rotary Union, 3" dia., NPT, Cast Iron (730305C)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 3/8In (32.564)
- MOSMATIC Rotary Union, NPTF X NPTM, WDB Swivel (43.252)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- Duff-Norton Fittings