Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Union, 1.75" dia., NPT, Cast Iron
Mfr # 730432C
Zoro # G309215423
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SDWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 730432C
- Zoro # G309215423
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Details
Item | Rotary Union |
Standards | SDWA |
Description
Rotary Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Starck 3 Two-Piece Toilet with 2125510000 and 0920400004 White, 1 gpf, Biscuit (3531-96)
- BONOMI 2" NPT Stainless Steel Ball Valve 3-Way (956N-2)
- T&S BRASS Nozzle, Swing - 16 For - Part# Ts064X (TS064X)
- NEOPERL 1.8 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5509405)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- MOSMATIC Rotary Union, DGE Swivel, 30 RPM (34.873)
- DEUBLIN Rotary Pipe Union (355-131-381)
- MOSMATIC Rotary Union, DGG Swivel, Single (33.153)
- Duff-Norton Rotary Unions & Swivel Joints