Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Union, 1.75" dia., NPT, Cast Iron
Mfr # 730431C
Zoro # G709215429
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SDWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 730431C
- Zoro # G709215429
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Details
Item | Rotary Union |
Standards | SDWA |
Description
Rotary Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 139 gpm (LV-985-SW-LF-RF)
- LEGEND VALVE 1" F1960 PPSU PEX X MIP ADPT (461-950)
- CHERNE Replacement Bladder, 20"L, 5"H (098485)
- B&K 3/4 In. Malleable Black Iron Pipe Plug (521-804BG)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65003-0606-01)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/2In (32.864)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65000-0606-01)
- MOSMATIC Rotary Union, NPTM X NPTM, SS, 30 RPM (32.563)
- Duff-Norton Fittings