Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Union, 1.56" dia., NPT, SS
Mfr # 750110C
Zoro # G709215351
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SDWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 750110C
- Zoro # G709215351
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Details
Item | Rotary Union |
Standards | SDWA |
Description
Rotary Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3199 10 13)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1-7/8" (E4BNH04)
- TIGERFLEX Reinforced Hosing 5/8 (K7160-10X100)
- KINGSTON BRASS 5-1/4", Tub Spout, Polished Brass (K187A2)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- DUFF-NORTON Rotary Union, 3" dia., NPT, Cast Iron (730305C)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- MOSMATIC Rotary Union, WDCL Swivel, NPTFxNPTM, 1/2In (43.363)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- DIXON Hammer Union, 206 Series, 2" (HU206200)
- Duff-Norton Rotary Unions & Swivel Joints