Shop All Rotary Unions & Swivel Joints
This Product is Discontinued
Duff-Norton
Rotary Union, 1/2 In NPT, Stainless Steel (Discontinued)
Mfr # 750112C
Zoro # G3078485
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 1/2 in
- Rotation Right Hand
- Flow Single or Dual
- Max. Speed 1000 rpm (NPT), 3600 rpm (MT)
- Body Dia. 2-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duff-Norton
- MFR # 750112C
- Zoro # G3078485
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 1/2 in |
Body Dia. | 2-1/16" |
Pipe Size (Fittings) | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size | 1/2 in |
Body Diameter | 2.06 in |
Rotating Shaft Thread Size | 1/2" |
Description
Rotary Union, Fitting Material Stainless Steel, Fitting Material Grade 300, Flow Direction Single-Flow, Maximum Operating Temperature 300 Degrees F, Maximum Speed 1,000 RPM, Pipe Size 1/2 in, Rotating Shaft Thread Size 1/2 In., Seal Material Ceramic Coated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.