Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Union, 1/2 in. NPT, Right Hand
Mfr # 192003036
Zoro # G9047202
product price: $104.41
/ea
Free Shipping & Returns
$104.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in
- Rotation Right Hand
- Body Dia. 2.31 in
- Max. Pressure 200 psi
- Max. Temp. 158 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 192003036
- Zoro # G9047202
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 1/2 in |
Body Dia. | 2.31 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Body Diameter | 2.31 in |
Pipe Size | 1/2 in |
Overall Length | 5.26 in |
Shaft Thread Length | 3/4 in |
Description
Rotary Union, Fitting Material Aluminum, Flow Direction Single-Flow, Maximum Operating Temperature 212 Degrees F, Maximum Speed 3,500 RPM, Number of Passages 1, Overall Length 5.26 in, Pipe Size 1/2 in, Seal Material Carbon Graphite, Silicon Carbide, Shaft Thread Length 3/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Male 1/4" NPT to 1/4" (6 mm) Hose Barb, (776-194)
- THRIFCO PLUMBING 3 Inch x 3 Inch Galvanized Steel Nipple (5220161)
- WINGITS OVAL Cover Plates, SS, PR (OCP-BS)
- WESTBRASS Toilet Kit, 1/2" IPS x 3/8" OD x 20" Flat Head in Polished Brass (D103KFHX-01)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- DUFF-NORTON Rotary Union, 3" dia., NPT, Cast Iron (730305C)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65003-0606-01)
- DIXON Hammer Union, 206 Series, 4" (HU206400)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 3/8In (32.564)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65000-0606-01)
- Duff-Norton Rotary Unions & Swivel Joints