Duff-Norton

Rotary Union, 1 In NPT, Stainless Steel (Discontinued)


Free Shipping & Returns

Key Features

  • Size 1 in
  • Rotation Right Hand
  • Flow Single or Dual
  • Max. Speed 1000 rpm (NPT), 3600 rpm (MT)
  • Body Dia. 3.125 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 in
Body Dia. 3.125 in
Pipe Size (Fittings) 1"
Pipe Size - Pipe Fitting 1"
Rotating Shaft Thread Size 1"
Body Diameter 3.13 in
Pipe Size 1 in

Description

Rotary Union, Fitting Material Stainless Steel, Fitting Material Grade 300, Flow Direction Single-Flow, Maximum Operating Temperature 300 Degrees F, Maximum Speed 1,000 RPM, Pipe Size 1 in, Rotating Shaft Thread Size 1 In., Seal Material Ceramic Coated Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.