Duff-Norton

Rotary Union, 1 in. NPT, Right Hand (Discontinued)


Free Shipping & Returns

Key Features

  • Size 1 in
  • Rotation Right Hand
  • Body Dia. 3.25 in
  • Pipe Size (Fittings) 1"
  • Max. Temp. 158 Degrees to 212 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 in
Body Dia. 3.25 in
Pipe Size (Fittings) 1"
Pipe Size - Pipe Fitting 1"
Pipe Size 1 in
Overall Length 6.53 in
Body Diameter 3.25 in
Shaft Thread Length 15/16 in

Description

Rotary Union, Fitting Material Aluminum, Flow Direction Single-Flow, Maximum Operating Temperature 212 Degrees F, Maximum Speed 3,500 RPM, Overall Length 6.53 in, Pipe Size 1 in, Seal Material Carbon Graphite, Silicon Carbide, Shaft Thread Length 15/16 in

Restrictions

  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products