Duff-Norton

Rotary Union, 1 In NPT, Carbon Steel (Discontinued)


Free Shipping & Returns

Key Features

  • Size 1 in
  • Rotation Right Hand
  • Flow Single
  • Max. Speed 700 RPM
  • Body Dia. 3"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 in
Body Dia. 3"
Pipe Size (Fittings) 1"
Pipe Size - Pipe Fitting 1"
Body Diameter 3 in
Rotating Shaft Thread Size 1"
Pipe Size 1 in

Description

Rotary Union, Fitting Material Cast Iron, Flow Direction Single-Flow, Maximum Operating Temperature 375 Degrees F, Maximum Speed 700 RPM, Pipe Size 1 in, Rotating Shaft Thread Size 1 In.

Restrictions

  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products