Shop All Rotary Unions & Swivel Joints
This Product is Discontinued
Duff-Norton
Rotary Union, 1 1/2 In NPT, Carbon Steel (Discontinued)
Mfr # 440146C
Zoro # G0534886
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 1-1/2 in
- Rotation Right Hand
- Flow Dual
- Max. Speed 700 RPM
- Body Dia. 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 440146C
- Zoro # G0534886
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 1-1/2 in |
Body Dia. | 4-1/8" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size | 1 1/2 in |
Rotating Shaft Thread Size | 1-1/2" |
Body Diameter | 4.13 in |
Description
Rotary Union, Fitting Material Cast Iron, Flow Direction Dual-Flow, Maximum Operating Temperature 375 Degrees F, Maximum Speed 700 RPM, Pipe Size 1 1/2 in, Rotating Shaft Thread Size 1-1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.