Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Joint Elbow, 3/4 In NPT, SS
Mfr # 465401C
Zoro # G3019371
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8 in
- Material of Construction stainless steel
- Connection NPT
- Pipe Size (Fittings) 3/4"
- Tube Outside Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 465401C
- Zoro # G3019371
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 1/8 in |
Pipe Size (Fittings) | 3/4" |
Tube Outside Dia. | 1/8" |
Pipe Size - Pipe Fitting | 3/4" |
Elbow Outlet Thread Size | 1/8 in |
Elbow Siphon Thread Size | 1/8 in |
Pipe Size | 3/4 in |
Description
Rotary Joint Elbow, Fitting Material Stainless Steel, Fitting Material Grade 300, Fitting Type Elbow, Flow Direction Dual-Flow, Maximum Operating Temperature 395 Degrees F, Maximum Speed 1,000 RPM, Pipe Size 3/4 in, Seal Material Ceramic Coated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Brass MNPT, 3/8" Pipe Size (ZUSA-PF-5071)
- ELKAY Sink, SS, 30.5x18.5x5-3/8", Undr (ELUHAD281655PD)
- LEGEND VALVE 1/2 S-2000 CXC F.P. BALL VALVE (101-423)
- B & K Hex Bushing 3X2 Galv (511-908BC)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- MOSMATIC Rotary Union, DYCI, NPTF x Male, 3/8In (55.163)
- MOSMATIC Rotary Union, NPTF X NPTM, WDE Swivel (43.453)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65003-0606-01)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In (32.552)
- Duff-Norton Fittings