Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Joint Elbow, 1/2 In NPT, SS
Mfr # 465408C
Zoro # G2557012
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in
- Max. Temp. 300 Deg F For Water, 350 Deg F For Steam, 395 Deg F For Hot Oil
- Max. Pressure 100 PSI For Hot Oil, 120 PSI For Steam, 750 PSI For Water
- Standards ISO Certified
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 465408C
- Zoro # G2557012
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Tube Outside Dia. | 1/8" |
Pipe Size - Pipe Fitting | 1/2" |
Elbow Siphon Thread Size | 1/8 in |
Pipe Size | 1/2 in |
Elbow Outlet Thread Size | 1/8 in |
Description
Rotary Joint Elbow, Fitting Material Stainless Steel, Fitting Material Grade 300, Fitting Type Elbow, Flow Direction Dual-Flow, Maximum Operating Temperature 395 Degrees F, Maximum Speed 1,000 RPM, Pipe Size 1/2 in, Seal Material Ceramic Coated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Galvanized 90 Degree Elbow, 3/4 In (G2350100)
- KOHLER Spray Head Kit (1357002-CP)
- SLOAN ADA Handle Grip Sub Assembly (B74A)
- ZORO SELECT Red Brass Coupling, FNPT, 1-1/2" Pipe Size (1VFE8)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- DUFF-NORTON Rotary Union, 3" dia., NPT, Cast Iron (730305C)
- MOSMATIC Rotary Union, DGS Swivel, FNPT xMNPT, 3/8In (30.153)
- MOSMATIC Rotary Union, M22x1.5M x NPTF, Single (52.274)
- MOSMATIC Rotary Union, DYCI Swivel, 2000 RPM (55.253)
- MOSMATIC Rotary Union, NPTF x NPTM, DGL Swivel (31.153)
- Duff-Norton Fittings