Shop All Electro Mechanical Actuators
Duff-Norton
LinearActuator, 9 4/5"Stroke L., 12V DC
Mfr # LT100-1-250P
Zoro # G209215462
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 112 lb
- Stroke Length 9.8 in
- Speed @ Rated Load 0.5 in/sec
- Duty Cycle 20 %
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duff-Norton
- MFR # LT100-1-250P
- Zoro # G209215462
- Country of Origin China
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 9.8 in |
Retracted Length | 14 in |
Overall Height | 3 in |
Overall Width | 1.6 in |
Description
Linear Actuator, Motor Type DC, Voltage 12V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 9.8 in, Speed at Full Load 0.9 in/sec, Duty Cycle 20 Percent, Full Load Current 3.5 A, Retracted Length 14 in, Gear Material Metal, Drive System Type Gear, Enclosure IP Rating IP66, Includes Potentiometer Potentiometer Included, Housing Finish Polished, Housing Material Zinc Die Cast, Limit Switch Setting Fixed, Operating Temperature - Maximum 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/2 HP, 1725/1140 rpm, 56,115V (4293)
- GATES Polyflex Belts, 11M2000 (11M2000)
- BRENNAN INDUSTRIES Fittings, 1/2" Male JIC- 1/2" Female JIC (6602-08-08-08-FG)
- ZORO SELECT FHP Sheave, 2AK54-QT (2AK54)
- DUFF-NORTON LinearActuator, 24"Stroke L., 115VAC, 1.6A (LS35-1B4TN-24)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.4A (LS26-1B5TN-12)
- DUFF-NORTON LinearActuator, 4"Stroke L., 115VAC, 1.4A (LS26-1B5TN-04)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.6A (LS35-1B4TN-12)
- DUFF-NORTON LinearActuator, 5 9/10"Stroke L., 12V DC (LT25-1-150)
- DUFF-NORTON LinearActuator, 2"Stroke L., 24V DC, 2A (LT100-2-50P)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 2200 lb., 6 In (K2XG20-12V-06)
- Duff-Norton Electro Mechanical Actuators