Shop All Electro Mechanical Actuators
Duff-Norton
LinearActuator, 8"Stroke L., 12V DC, 7A
Mfr # TMD01-1906-8
Zoro # G709215191
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 100 lb
- Speed @ Rated Load 0.7 in/sec
- Duty Cycle 25 %
- Voltage 12V DC
- Full Load Amps 7 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duff-Norton
- MFR # TMD01-1906-8
- Zoro # G709215191
- Country of Origin China
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 8 in |
Retracted Length | 12.75 in |
Overall Height | 3.15 in |
Overall Width | 2.15 in |
Description
Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 100 lbf, Stroke Length 8 in, Speed at Full Load 0.7 in/sec, Duty Cycle 25 Percent, Full Load Current 7 A, Retracted Length 12.75 in, Drive System Type Belt, Enclosure IP Rating IP50, Housing Material Aluminum, Limit Switch Setting Adjustable, Operating Temperature - Maximum 120 Degrees F, Operating Temperature - Minimum 25 Degrees F, Mounting Type Double Clevis
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-144 Timing Belt, 150-S3M-144 (150-S3M-144)
- DAYTON Speed Reducer, Indirect Drive, 50.8:1 (4Z499)
- COILHOSE PNEUMATICS ASME-Approved Relief Valves 125 PSI (SV125)
- ENERPAC H9350, 50 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (H9350)
- DUFF-NORTON LinearActuator, 24"Stroke L., 115VAC, 1.6A (LS35-1B4TN-24)
- DUFF-NORTON LinearActuator, 4"Stroke L., 115VAC, 1.4A (LS26-1B5TN-04)
- DUFF-NORTON Linear Actuator, 115VAC, 500 lb., 18 In (GMPB6905-18)
- DUFF-NORTON LinearActuator, 8"Stroke L., 115VAC, 1.4A (LS25-1B5TN-08)
- DUFF-NORTON LinearActuator, 18"Stroke L., 115VAC, 6.5A (SPA6415-18)
- DUFF-NORTON LinearActuator, 12"Stroke L., 12V DC, 7A (TMD02-1906-12)
- DUFF-NORTON LinearActuator, 2"Stroke L., 12V DC, 2.5A (LT25-1-50)
- Duff-Norton Linear Motion