Shop All Electro Mechanical Actuators
Duff-Norton
LinearActuator, 8"Stroke L., 115VAC, 1.4A
Mfr # LS25-1B5TN-08
Zoro # G909215298
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 450 lb
- Speed @ Rated Load 0.26 in/sec
- Duty Cycle 17 %
- Voltage 115V AC
- Full Load Amps 1.4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # LS25-1B5TN-08
- Zoro # G909215298
- Country of Origin China
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 8 in |
Retracted Length | 15.4 in |
Overall Width | 3.35 in |
Overall Height | 5.99 in |
Description
Linear Actuator, Motor Type Onboard Capacitor, Voltage 115V AC, Nut Material Plastic, Load Capacity 450 lbf, Stroke Length 8 in, Speed at Full Load 0.26 in/sec, Duty Cycle 17 Percent, Full Load Current 1.4 A, Retracted Length 15.4 in, Includes Capacitor Capacitor Included, Drive System Type Acme Screw, Housing Material Die Cast Aluminum, Limit Switch Setting Adjustable, Operating Temperature - Maximum 110 Degrees F, Standards CE Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLAIR Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 47 oz Oil Capacity, 2 Cylinder (PMP22K30GR)
- LDI INDUSTRIES Pump/Motor Adapter, SAE B, 182TC-256TC (1951)
- DAYTON N2C-162 Acetal Two-Piece Clamping Collar (1F602)
- THOMAS Compressor Pump, 1/15 HP, 60 Hz, 115V (900-59)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.4A (LS28-1B5TN-12)
- DUFF-NORTON LinearActuator, 12"Stroke L., 12V DC, 7A (TMD02-1906-12)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.6A (LS35-1B4TN-12)
- DUFF-NORTON LinearActuator, 5 9/10"Stroke L., 12V DC (LT100-1-150)
- DUFF-NORTON LinearActuator, 5 9/10"Stroke L., 12V DC (LT25-1-150)
- DUFF-NORTON LinearActuator, 9 4/5"Stroke L., 12V DC (LT100-1-250P)
- DUFF-NORTON LinearActuator, 24"Stroke L., 115VAC, 1.4A (LS48-S001)
- Duff-Norton Electro Mechanical Actuators