Shop All Electro Mechanical Actuators
Duff-Norton
LinearActuator, 4"Stroke L., 24V DC, 2A
Mfr # LT100-2-100
Zoro # G809215459
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 112 lb
- Stroke Length 4 in
- Speed @ Rated Load 0.5 in/sec
- Duty Cycle 20 %
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # LT100-2-100
- Zoro # G809215459
- Country of Origin China
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 4 in |
Retracted Length | 8 in |
Overall Width | 1.6 in |
Overall Height | 3 in |
Description
Linear Actuator, Motor Type DC, Voltage 24V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 4 in, Speed at Full Load 0.9 in/sec, Duty Cycle 20 Percent, Full Load Current 2 A, Retracted Length 8 in, Gear Material Metal, Drive System Type Gear, Enclosure IP Rating IP66, Includes Potentiometer Potentiometer Included, Housing Finish Polished, Housing Material Zinc Die Cast, Limit Switch Setting Fixed, Operating Temperature - Maximum 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3/8" Push On Barb to 3/8" Male Hose End, 25PCS (HRK38P38M-B25-P)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (3FCZ7)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MOR (6400-12-12)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6210ZZ)
- DUFF-NORTON LinearActuator, 5 9/10"Stroke L., 12V DC (LT225-1-150)
- DUFF-NORTON LinearActuator, 5 9/10"Stroke L., 12V DC (LT100-1-150P)
- DUFF-NORTON LinearActuator, 4"Stroke L., 12V DC, 2.5A (LT25-1-100)
- DUFF-NORTON LinearActuator, 18"Stroke L., 115VAC, 6.5A (SPA6415-18)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 6.5A (SPA6415-12)
- DUFF-NORTON LinearActuator, 9 4/5"Stroke L., 12V DC (LT100-1-250P)
- WARNER LINEAR Linear Actuator, 115VAC, 1200 lb., 18 In (K2XG10-115V-18)
- Duff-Norton Electro Mechanical Actuators