Shop All Electro Mechanical Actuators
Duff-Norton
LinearActuator, 4"Stroke L., 12V DC, 7A
Mfr # TMD02-1906-4
Zoro # G809215343
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 250 lb
- Speed @ Rated Load 0.4 in/sec
- Duty Cycle 25 %
- Voltage 12V DC
- Full Load Amps 7 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duff-Norton
- MFR # TMD02-1906-4
- Zoro # G809215343
- Country of Origin China
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 4 in |
Retracted Length | 9 in |
Overall Width | 3.2 in |
Overall Height | 4.61 in |
Description
Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 250 lbf, Stroke Length 4 in, Speed at Full Load 0.4 in/sec, Duty Cycle 25 Percent, Full Load Current 7 A, Retracted Length 9 in, Drive System Type Belt, Enclosure IP Rating IP50, Housing Material Aluminum, Limit Switch Setting Adjustable, Operating Temperature - Maximum 120 Degrees F, Operating Temperature - Minimum 25 Degrees F, Mounting Type Double Clevis
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1600,200 Teeth (W-1600)
- FAG BEARINGS Deep Groove Ball Bearing, Single Row <= 90MM (6203BZS)
- CONTINENTAL CONTITECH BX74 Cogged V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (BX74)
- CHICAGO DIE CASTING PULLEY 5X3/4"" (500A7)
- DUFF-NORTON LinearActuator, 12"Stroke L., 12V DC, 7A (TMD02-1906-12)
- DUFF-NORTON LinearActuator, 7 9/10"Stroke L., 12V DC (LT25-1-200)
- DUFF-NORTON LinearActuator, 2"Stroke L., 12V DC, 3.5A (LT225-1-50P)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 6.5A (SPA6415-12)
- DUFF-NORTON LinearActuator, 5 9/10"Stroke L., 12V DC (LT100-1-150)
- DUFF-NORTON LinearActuator, 7 9/10"Stroke L., 12V DC (LT225-1-200)
- DUFF-NORTON LinearActuator, 4"Stroke L., 12V DC, 2.5A (LT25-1-100)
- Duff-Norton Linear Motion