Shop All Electro Mechanical Actuators
Duff-Norton
LinearActuator, 4"Stroke L., 115VAC, 1.4A
Mfr # LS26-1B5TN-04
Zoro # G109215371
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 560 lb
- Speed @ Rated Load 0.21 in/sec
- Duty Cycle 17 %
- Voltage 115V AC
- Full Load Amps 1.4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duff-Norton
- MFR # LS26-1B5TN-04
- Zoro # G109215371
- Country of Origin China
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 4 in |
Retracted Length | 11.4 in |
Overall Width | 3.35 in |
Overall Height | 5.99 in |
Description
Linear Actuator, Motor Type Onboard Capacitor, Voltage 115V AC, Nut Material Plastic, Load Capacity 560 lbf, Stroke Length 4 in, Speed at Full Load 0.21 in/sec, Duty Cycle 17 Percent, Full Load Current 1.4 A, Retracted Length 11.4 in, Includes Capacitor Capacitor Included, Drive System Type Acme Screw, Housing Material Die Cast Aluminum, Limit Switch Setting Adjustable, Standards CE Listed, UL Listed, Includes Thermal Protection Thermal Protection Included, Overall Height 5.99 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 1-15/16-KW Taper Lock Bushing (2517X1-15/16 KWY:1/2X1/4)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (499-2-SEALKIT)
- MI-T-M Fuel Water Separator (19-0070)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SF48 (60SF48)
- DUFF-NORTON LinearActuator, 12"Stroke L., 12V DC, 7A (TMD02-1906-12)
- DUFF-NORTON LinearActuator, 4"Stroke L., 12V DC, 3.5A (LT100-1-100)
- DUFF-NORTON LinearActuator, 5 9/10"Stroke L., 12V DC (LT100-1-150)
- DUFF-NORTON LinearActuator, 7 9/10"Stroke L., 12V DC (LT25-1-200)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.4A (LS25-1B5TN-12)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.4A (LS28-1B5TN-12)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In (K2XG10-12V-06)
- Duff-Norton Electro Mechanical Actuators