Shop All Electro Mechanical Actuators
Duff-Norton
LinearActuator, 18"Stroke L., 115VAC, 6.5A
Mfr # SPA6415-18
Zoro # G709215290
Free Shipping & Returns
$3,363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 1,500 lb
- Speed @ Rated Load 0.83 in/sec
- Duty Cycle 17 %
- Voltage 115V AC
- Full Load Amps 6.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duff-Norton
- MFR # SPA6415-18
- Zoro # G709215290
- Country of Origin China
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 18 in |
Retracted Length | 32.1 in |
Overall Width | 4.6 in |
Overall Height | 7.938 in |
Description
Linear Actuator, Voltage 115V AC, Nut Material Bronze, Load Capacity 1,500 lbf, Stroke Length 18 in, Speed at Full Load 0.9 in/sec, Duty Cycle 17 Percent, Full Load Current 6.5 A, Retracted Length 32.1 in, Includes Capacitor Capacitor Included, Drive System Type Acme Screw, Enclosure IP Rating IP52, Housing Finish Zinc Chromate Plated, Frequency 60 Hz, Housing Material Aluminum, Limit Switch Setting Adjustable, Operating Temperature - Maximum 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K369)
- WEILER Weiler 804-56103 4.5 x .625 x 875 in. Wolverine Type 1 Thin Cutting Wheel; A60T (804-56103)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (5F)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 6.5A (SPA6415-12)
- DUFF-NORTON LinearActuator, 5 9/10"Stroke L., 12V DC (LT100-1-150P)
- DUFF-NORTON LinearActuator, 9 4/5"Stroke L., 12V DC (LT100-1-250P)
- DUFF-NORTON LinearActuator, 5 9/10"Stroke L., 12V DC (LT100-1-150)
- DUFF-NORTON LinearActuator, 9 4/5"Stroke L., 12V DC (LT100-1-250)
- DUFF-NORTON LinearActuator, 24"Stroke L., 115VAC, 1.4A (LS48-S001)
- DUFF-NORTON LinearActuator, 4"Stroke L., 12V DC, 3.5A (LT225-1-100P)
- Duff-Norton Linear Motion