Shop All Electro Mechanical Actuators
Duff-Norton
LinearActuator, 12"Stroke L., 115VAC, 6.5A
Mfr # SPA6415-12
Zoro # G009215372
product price: $3,290.99
/ea
Free Shipping & Returns
$3,290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 1,500 lb
- Speed @ Rated Load 0.83 in/sec
- Duty Cycle 17 %
- Voltage 115V AC
- Full Load Amps 6.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # SPA6415-12
- Zoro # G009215372
- Country of Origin China
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 12 in |
Retracted Length | 26.1 in |
Overall Height | 7.938 in |
Overall Width | 4.6 in |
Description
Linear Actuator, Voltage 115V AC, Nut Material Bronze, Load Capacity 1,500 lbf, Stroke Length 12 in, Speed at Full Load 0.9 in/sec, Duty Cycle 17 Percent, Full Load Current 6.5 A, Retracted Length 26.1 in, Includes Capacitor Capacitor Included, Drive System Type Acme Screw, Enclosure IP Rating IP52, Housing Finish Zinc Chromate Plated, Frequency 60 Hz, Housing Material Aluminum, Limit Switch Setting Adjustable, Operating Temperature - Maximum 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 63mm I. D., 90mm O. D., 10mm W (639010TC)
- DAYTON DC Speed Control, SCR, Enclosed, NEMA 1, 2A Max Current, 0 to 90/180V DC, ON/OFF, 25:1 (4Z527)
- IKO Needle Roller Cage, General usage, #KT212610C3 (KT212610C3)
- ANTI-SEIZE TECHNOLOGY Food Grade Anti-Seize, Metal-Free Base (41010)
- DUFF-NORTON LinearActuator, 18"Stroke L., 115VAC, 6.5A (SPA6415-18)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.4A (LS26-1B5TN-12)
- DUFF-NORTON LinearActuator, 4"Stroke L., 115VAC, 1.4A (LS25-1B5TN-04)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.6A (LS35-1B4TN-12)
- DUFF-NORTON Linear Actuator, 115VAC, 500 lb., 18 In (GMPB6905-18)
- DUFF-NORTON LinearActuator, 9 4/5"Stroke L., 12V DC (LT100-1-250P)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 2 In (M1-D024-0100-A02-LN)
- Duff-Norton Linear Motion