Duff-Norton

Linear Actuator, 24VDC, 112 lb., 11.8 In (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Electro Mechanical Actuators

Key Features

  • Rated Load 112 lb
  • Stroke Length 11 13/16 in
  • Speed @ Rated Load 30 in/min
  • Duty Cycle 20 %
  • Voltage 24V DC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Stroke Length 11 13/16 in
Retracted Length 16 in
Dimension F 0.7 in
Dimension G 4 in
Dimension B 0.79 in
Dimension D 0.25 in
Overall Width 1.6 in
Overall Height 3 in

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 24V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 11.8 in, Speed at Full Load 0.5 in/sec, Duty Cycle 20 Percent, Full Load Current 2 A, Retracted Length 16 in, Gear Material Metal, Includes Capacitor Capacitor Not Included, Includes Clutch Clutch Not Included, Drive System Type Gear, Enclosure IP Rating IP66, Includes Potentiometer Potentiometer Included, Housing Finish Polished, Housing Material Zinc Die Cast Aluminum

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.