Duff-Norton

Linear Actuator, 24VDC, 112 lb., 1 In (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Electro Mechanical Actuators

Key Features

  • Rated Load 112 lb
  • Stroke Length 1 in
  • Speed @ Rated Load 30 in/min
  • Duty Cycle 20 %
  • Voltage 24V DC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Stroke Length 1 in
Retracted Length 5 in
Dimension B 0.79 in
Dimension F 0.7 in
Dimension D 0.25 in
Dimension G 4 in

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 24V DC, Nut Material Plastic, Stroke Length 1 in, Duty Cycle 20 Percent, Full Load Current 2 A, Retracted Length 5 in, Drive System Type Gear, Mounting Type Clevis, Seal Guide Material Plastic, Standards CE

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.