Duff-Norton

Linear Actuator, 12VDC, 675 lb., 24 In (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Electro Mechanical Actuators

Key Features

  • Rated Load 675 lb
  • Stroke Length 24 in
  • Speed @ Rated Load 13 in/min
  • Duty Cycle 17 %
  • Voltage 12V DC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Stroke Length 24 in
Retracted Length 31 1/2 in
Dimension D 0.39 in
Dimension E 1.67 in
Dimension C 4.54 in
Dimension B 1.46 in
Dimension G 7.04 in
Dimension F 1.73 in

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Stroke Length 24 in, Duty Cycle 17 Percent, Full Load Current 10 A, Retracted Length 31.5 in, Drive System Type Gear, Housing Material Die Cast Aluminum, Standards CE, cUL or CSA, UL

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.