Duff-Norton

Linear Actuator, 12VDC, 250 lb., 4 In (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Electro Mechanical Actuators

Key Features

  • Rated Load 250 lb
  • Stroke Length 4 in
  • Speed @ Rated Load 24 in/min
  • Duty Cycle 25 %
  • Voltage 12V DC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Stroke Length 4 in
Retracted Length 9 in
Dimension C 2.88 in
Dimension B 1.8 in
Dimension G 6.06 in
Dimension E 1.59 in
Dimension D 0.25 in
Dimension F 0.75 in

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Stroke Length 4 in, Duty Cycle 25 Percent, Full Load Current 7 A, Retracted Length 9 in, Drive System Type Belt, Housing Material Aluminum, Mounting Type Double Clevis, Standards C-UL Listed, CSA Certified, UL Listed

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.