Duff-Norton

Linear Actuator, 12VDC, 225 lb., 9.8 In (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Electro Mechanical Actuators

Key Features

  • Rated Load 225 lb
  • Stroke Length 9 13/16 in
  • Speed @ Rated Load 12 in/min
  • Duty Cycle 20 %
  • Voltage 12V DC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Stroke Length 9 13/16 in
Retracted Length 14 in
Dimension G 4 in
Dimension B 0.79 in
Dimension D 0.25 in
Dimension F 0.7 in

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Stroke Length 9.813 in, Duty Cycle 20 Percent, Full Load Current 3.5 A, Retracted Length 14 in, Drive System Type Gear, Mounting Type Clevis, Seal Guide Material Plastic, Standards CE

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products