Shop All Electro Mechanical Actuators
This Product is Discontinued
Duff-Norton
Linear Actuator, 12VDC, 225 lb., 7.9 In (Discontinued)
Mfr # LT225-1-200
Zoro # G1411033
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated Load 225 lb
- Stroke Length 7 29/32 in
- Speed @ Rated Load 12 in/min
- Duty Cycle 20 %
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duff-Norton
- MFR # LT225-1-200
- Zoro # G1411033
- Country of Origin China
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 7 29/32 in |
Retracted Length | 12 in |
Dimension D | 0.25 in |
Dimension G | 4 in |
Dimension F | 0.7 in |
Dimension B | 0.79 in |
Overall Width | 1.6 in |
Overall Height | 3 in |
Description
Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 225 lbf, Stroke Length 7.9 in, Speed at Full Load 0.2 in/sec, Duty Cycle 20 Percent, Full Load Current 3.5 A, Retracted Length 12 in, Gear Material Metal, Includes Capacitor Capacitor Not Included, Includes Clutch Clutch Not Included, Drive System Type Gear, Enclosure IP Rating IP66, Includes Potentiometer Potentiometer Included, Housing Finish Polished, Housing Material Zinc Die Cast Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.