Duff-Norton

Linear Actuator, 115VAC, 560 lb., 8 In (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Electro Mechanical Actuators

Key Features

  • Rated Load 560 lb
  • Stroke Length 8 in
  • Speed @ Rated Load 13 in/min
  • Duty Cycle 17 %
  • Voltage 115V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Stroke Length 8 in
Retracted Length 15 1/2 in
Dimension G 6.72 in
Dimension B 1.46 in
Dimension D 0.39 in
Dimension E 1.77 in
Dimension C 4.54 in
Dimension F 0.79 in

Description

Linear Actuator, Motor Type Permanent Split Capacitor, Voltage 115V AC, Nut Material Plastic, Stroke Length 8 in, Duty Cycle 17 Percent, Full Load Current 1.4 A, Retracted Length 15.5 in, Drive System Type Gear, Housing Material Die Cast Aluminum, Standards CE, cUL or CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.