Shop All Electro Mechanical Actuators
Duff-Norton
Linear Actuator, 115VAC, 500 lb., 18 In
Mfr # GMPB6905-18
Zoro # G1938517
product price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 500 lb
- Stroke Length 18 in
- Speed @ Rated Load 35 in/min
- Duty Cycle 28 %
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # GMPB6905-18
- Zoro # G1938517
- Country of Origin United States
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 18 in |
Retracted Length | 26 1/4 in |
Dimension F | 0.75 in |
Dimension C | 8.19 in |
Dimension B | 1.75 in |
Dimension G | 5.69 in |
Dimension E | 1.72 in |
Dimension D | 0.51 in |
Description
Linear Actuator, Motor Type Permanent Split Capacitor, Voltage 115V AC, Nut Material Bronze, Load Capacity 500 lbf, Stroke Length 18 in, Speed at Full Load 0.58 in/sec, Duty Cycle 28 Percent, Full Load Current 2.2 A, Retracted Length 26.25 in, Includes Capacitor Capacitor Included, Drive System Type Gear, Motor Enclosure Design Totally Enclosed Non-Ventilated, Frequency 60 Hz, Housing Material Aluminum, Limit Switch Setting Adjustable, Operating Temperature - Maximum 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER V-belt (P463-A49)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod. (297130)
- MOLON AC Gearmotor, 54 rpm, TENV, 115V (EM5R-56-1M)
- BAILEY Heavy Duty Flanged Wheel Bearing 3/4" Id, 1 3/4" Od, 1.875 Flange (150024)
- DUFF-NORTON LinearActuator, 2"Stroke L., 12V DC, 2.5A (LT25-1-50)
- DUFF-NORTON LinearActuator, 4"Stroke L., 12V DC, 2.5A (LT25-1-100)
- DUFF-NORTON LinearActuator, 4"Stroke L., 12V DC, 3.5A (LT100-1-100)
- DUFF-NORTON LinearActuator, 24"Stroke L., 12V DC, 10A (LS35-3B4TN-24)
- DUFF-NORTON LinearActuator, 4"Stroke L., 12V DC, 7A (TMD02-1906-4)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.4A (LS28-1B5TN-12)
- WARNER LINEAR Linear Actuator, 115VAC, 1200 lb., 12 In (K2XG10-115V-12)
- Duff-Norton Linear Motion