Duff-Norton

Linear Actuator, 115VAC, 1500 lb., 18 In (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Electro Mechanical Actuators

Key Features

  • Rated Load 1,500 lb
  • Stroke Length 18 in
  • Speed @ Rated Load 50 in/min
  • Duty Cycle 17 %
  • Voltage 115V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Stroke Length 18 in
Retracted Length 32 in
Dimension F 1 in
Dimension D 0.75 in
Dimension B 2.12 in
Dimension G 15.75 in
Dimension C 5.75 in
Dimension E 2.3 in

Description

Linear Actuator, Motor Type Permanent Split Capacitor, Voltage 115V AC, Nut Material Bronze, Stroke Length 18 in, Duty Cycle 17 Percent, Full Load Current 6.5 A, Retracted Length 32 in, Drive System Type Gear, Housing Material Aluminum, Mounting Type Double Clevis, Standards C-UL Listed, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.