Shop All Actuator Accessories
Duff-Norton
Controller For LT Series Actuators
Mfr # LC2B-223112
Zoro # G1112833
product price: $133.56
/ea
Free Shipping & Returns
$133.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LT series actuators
- Input Voltage 115 VAC
- Voltage Output 24 vdc
- Includes 2 Meter Cable, Mounting Bracket
- Accessory Type Controller/Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # LC2B-223112
- Zoro # G1112833
- Country of Origin China
- Category Actuator Accessories
Details
Item | Controller/Power Supply |
For Use With | LT series actuators |
Input Voltage | 115 VAC |
Voltage Output | 24 vdc |
Includes | 2 Meter Cable, Mounting Bracket |
Accessory Type | Controller/Power Supply |
Shop By | Closeouts |
Output Voltage | 24V DC |
Product Type | Controller/Power Supply |
Compatible Series | LT Series |
Description
Controller/Power Supply, Product Type Controller/Power Supply, Compatible Series LT Series, Includes Cable Mounting Bracket, Input Voltage 115V AC, Output Voltage 24V DC, Features -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON All Purpose Lubricant, Aerosol Can, 10 Oz. (SC0206000)
- 3M Cavity Wax Plus Amber, 18oz (38854)
- BESTORQ A38 V Belt, 40 in Outside Length, 1/2 in Top Width, 1 Ribs (A38)
- PARKER Hydraulic Spin-on Filter, 20 micron, Microglass (50AT120BBPCN20H)
- FESTO Slot Nut NST-5-M5-10 (NST-5-M5-10)
- FESTO Axial Kit EAMM-A-T42-60P (EAMM-A-T42-60P)
- CLIMATE MASTER Actuator, Green Housing, 0.5 lb (23B0012N13)
- FESTO Profile Mounting MUE-70/80 (MUE-70/80)
- FESTO Parallel Kit EAMM-U-60-D40-55A-91 (EAMM-U-60-D40-55A-91)
- HPC HPC:Belt for 9120 Key Machine (H-9120-BELT)
- STENS Aftermarket Recoil Pull Start Starter For Briggs & Stratton 235432 150-009 (150-009)
- Duff-Norton Actuator Accessories