Shop All Actuator Accessories
Duff-Norton
Cable For LT Actuators And LC Controller
Mfr # LTEC
Zoro # G3322776
original price:
$9.10
13% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Plug For LC Controller And Connector For LT Series Actuator
- For Use With LT and LC series
- Features Use To Connect LT Series Actuator To LC Series Controller
- Accessory Type Extension Cable
- Compatible Series LT Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # LTEC
- Zoro # G3322776
- Country of Origin China
- Category Actuator Accessories
Details
Includes | Plug For LC Controller And Connector For LT Series Actuator |
For Use With | LT and LC series |
Item | Extension Cable |
Features | Use To Connect LT Series Actuator To LC Series Controller |
Accessory Type | Extension Cable |
Compatible Series | LT Series |
Product Type | Extension Cable |
Description
Extension Cable, Product Type Extension Cable, Compatible Series LT Series, Includes Plug, Input Voltage -, Features Use to Connect LT Series Actuator to LC Series Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555821 (ET525SR-075D)
- DYNABRADE Bearing, Replacement (56052)
- GREENLEE Hydraulic Flow Control Valve, Remote (111952)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX040A, Pressure Line, 20 micron, Outside-In (MF0061235)
- DUFF-NORTON Controller For LT Series Actuators (LC2B-223112)
- HPC HPC:Belt for 9120 Key Machine (H-9120-BELT)
- FESTO Profile Mounting MUE-120/185 (MUE-120/185)
- FESTO Profile Mounting MUE-70/80 (MUE-70/80)
- FESTO Switch Lug EAPM-L2-45-SLS (EAPM-L2-45-SLS)
- FESTO Coupling EAMD-25-22-11-10X12 (EAMD-25-22-11-10X12)
- FESTO Switch Lug EAPM-L2-60-SLS (EAPM-L2-60-SLS)
- Duff-Norton Linear Motion