Shop All Acme Flanges
Duff-Norton
Acme Screw, Dia.75 In, Length 36 In
Mfr # 075ASA010R-36
Zoro # G1986975
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Screw Dia. 0.75 in
- Thread Direction Right Hand
- Number of Starts 1
- For Use With Flange 5JDK6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 075ASA010R-36
- Zoro # G1986975
- Country of Origin United States
- Category Acme Flanges
Dimensions
Screw Dia. | 0.75 in |
Length | 36 in |
Overall Length | 36 in |
Screw Diameter | 0.75 in |
Details
Item | Acme Screw |
Material | Steel |
Thread Direction | Right Hand |
Number of Starts | 1 |
For Use With Flange | 5JDK6 |
Lead | 0.1 in |
Travel per Revolution | 0.1 in |
Compatible Nut Manufacturer Part Number | 075ANB010 |
Description
Acme Screw, Screw Diameter 0.75 in, Thread Direction Right Hand, Overall Length 36 in, Material Steel, Travel per Revolution 0.1 in, Number of Starts 1, Compatible Nut Manufacturer Part Number 075ANB010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST S Doa-P701-Aa Diaphragm Pump (DOA-P701-AA)
- SPEEDAIRE Swivel Assembly, 3/8 (TT2CUA51G)
- TRITAN Yoke Roller, Flat Head, 1-1/4" L (CYR 1 1/4S)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel (30E681)
- DUFF-NORTON Acme Nut, Dia 1.25 In, 8 Turns Per Inch (063ANB013)
- DUFF-NORTON Acme Nut, Dia 1.25 In, 10 Turns Per Inch (050ANB010)
- DUFF-NORTON Acme FlangeDia 2.60, Flange Width .53 In (FL0937)
- DUFF-NORTON Acme Nut, Dia 1.50 In, 1.50 In L, 4 Turns (100ANB025)
- MASTERCOOL VALVE 1/2" ACME R134A YELLOW (ME82495)
- ZORO SELECT 6ft. Plain Low Carbon Steel ACME 3/4"-6 Threaded Rod (44937)
- ZORO SELECT Threaded Rod, 1/2"-10, Alloy Steel, Plain Finish, 6 in Length (STDGB712106)
- Duff-Norton Linear Motion