Shop All Acme Flanges
This Product is Discontinued
Duff-Norton
Acme Screw, Dia.1.00 In, Length 72 In (Discontinued)
Mfr # 100ASA025R-72
Zoro # G1379917
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Screw Dia. 1 in
- Thread Direction Right Hand
- Number of Starts 1
- Lead 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 100ASA025R-72
- Zoro # G1379917
- Country of Origin United States
- Category Acme Flanges
Dimensions
Screw Dia. | 1 in |
Length | 72 in |
Overall Length | 72 in |
Screw Diameter | 1 in |
Details
Item | Acme Screw |
Material | Steel |
Thread Direction | Right Hand |
Number of Starts | 1 |
Lead | 0.25 in |
For Use With Flange | 5JDK7 |
(hidden) system of measurement builder | 100ASA025R-72 1 in |
System of Measurement | Standard |
Description
Acme Screw, Screw Diameter 1 in, Thread Direction Right Hand, Overall Length 72 in, Material Steel, Number of Starts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.