Shop All Acme Flanges
This Product is Discontinued
Duff-Norton
Acme Nut, Dia 1.50 In, 1.50 In L, 5 Turns (Discontinued)
Mfr # 100ANB020
Zoro # G1307853
This Product is Discontinued
Key Features
- Overall Diameter 1.5 in
- Material Bronze
- Screw Dia. 1 in
- Turns Per Inch 5
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 100ANB020
- Zoro # G1307853
- Country of Origin United States
- Category Acme Flanges
Dimensions
Overall Diameter | 1.5 in |
Screw Dia. | 1 in |
Overall Length | 1.5 in |
Acme Nut Mounting Height | 1/2 in |
Mounting Thread Length | 0.5 in |
Screw Diameter | 1 in |
Details
Item | Acme Nut |
Material | Bronze |
Turns Per Inch | 5 |
Thread Direction | Right Hand |
Static Load Capacity | 23,216 lbf |
Mounting Thread | 1.375-16 UN-3A |
Dynamic Load Capacity | 6,779 lbf |
Static Load Capacity (Lb.) | 23216 |
For Use With | Acme Screws |
Dynamic Load Capacity (Lb.) | 6779 |
Turns per Inch | 5 |
(Hidden) Differentiator | 1 in 100ANB020 |
System of Measurement | Inch |
For Screw Type | Acme |
Torque per 1 lbf/kN | 0.092 in-lb |
Percent Efficiency | 35 % |
Description
Acme Nut, Screw Diameter 1 in, Turns per Inch 5, Thread Direction Right Hand, Mounting Thread 1.375-16 UN-3A, Dynamic Load Capacity 6,779 lbf, Static Load Capacity 23,216 lbf, Material Bronze, System of Measurement Inch, Torque per 1 lbf/kN 0.092 in-lb, For Screw Type Acme, Mounting Thread Length 0.5 in, Overall Diameter 1.5 in, Overall Length 1.5 in, Percent Efficiency 35 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.