Shop All Acme Flanges
Duff-Norton
Acme Nut, Dia 1.25 In, 8 Turns Per Inch
Mfr # 063ANB013
Zoro # G1383033
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 1.25 in
- Material Bronze
- Screw Dia. 0.625 in
- Turns Per Inch 8
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 063ANB013
- Zoro # G1383033
- Country of Origin United States
- Category Acme Flanges
Dimensions
Overall Diameter | 1.25 in |
Screw Dia. | 0.625 in |
Acme Nut Mounting Height | 1/2 in |
Overall Length | 1.0 in |
Mounting Thread Length | 0.5 in |
Screw Diameter | 0.625 in |
Details
Item | Acme Nut |
Material | Bronze |
Turns Per Inch | 8 |
Thread Direction | Right Hand |
Static Load Capacity | 9,553 lb |
Mounting Thread | .937-16 UN-2A |
Dynamic Load Capacity | 2,836 lb |
Static Load Capacity (Lb.) | 9553 |
For Use With | Acme Screws |
Dynamic Load Capacity (Lb.) | 2836 |
Turns per Inch | 8 |
System of Measurement | Inch |
Percent Efficiency | 56 % |
Torque per 1 lbf/kN | 0.071 in-lb |
For Screw Type | Acme |
Description
Acme Nut, Screw Diameter 0.625 in, Turns per Inch 4, Thread Direction Right Hand, Mounting Thread .937-16 UN-2A, Dynamic Load Capacity 2,836 lbf, Static Load Capacity 9,553 lbf, Material Bronze, System of Measurement Inch, Torque per 1 lbf/kN 0.071 in-lb, For Screw Type Acme, Mounting Thread Length 0.5 in, Overall Diameter 1.25 in, Overall Length 1 in, Percent Efficiency 56 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6205 2Z/C3, Single Row Ball Brgs, 6205 2ZC3 (6205 2Z/C3)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- J.W. WINCO GN883-M12X1.5-20-A-MS Breather Valve (883-M12X1.5-20-A-MS)
- INTERSTATE PNEUMATICS 240-260 MFD +/-5% 50Hz/60Hz AC 250/275V Cylinder Motor Starting Capacitor - 2 Pin, Black (CD60) (CMC7017)
- DUFF-NORTON Acme Nut, Dia 1.25 In, 10 Turns Per Inch (050ANB010)
- DUFF-NORTON Acme Nut, Dia 1.50 In, 1.50 In L, 4 Turns (100ANB025)
- DUFF-NORTON Acme FlangeDia 2.60, Flange Width .53 In (FL0937)
- ZORO SELECT 3ft. Plain Low Carbon Steel ACME 5/8"-8 Threaded Rod (24303)
- WILTON 7020 Acme Nut Bttn (5712541)
- MASTERCOOL VALVE 1/2" ACME R134A YELLOW (ME82495)
- ZORO SELECT Threaded Rod, 1/2"-10, Alloy Steel, Plain Finish, 6 in Length (STDGB712106)
- Duff-Norton Acme Flanges