Shop All Acme Flanges
This Product is Discontinued
Duff-Norton
Acme Nut, Dia 1.25 In, 2 Turns Per Inch (Discontinued)
Mfr # 063ANB050
Zoro # G0899525
This Product is Discontinued
Key Features
- Overall Diameter 1.25 in
- Material Bronze
- Screw Dia. 0.625 in
- Turns Per Inch 2
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 063ANB050
- Zoro # G0899525
- Country of Origin United States
- Category Acme Flanges
Dimensions
Overall Diameter | 1.25 in |
Screw Dia. | 0.625 in |
Overall Length | 1.0 in |
Acme Nut Mounting Height | 1/2 in |
Screw Diameter | 0.625 in |
Mounting Thread Length | 0.5 in |
Details
Item | Acme Nut |
Material | Bronze |
Turns Per Inch | 2 |
Thread Direction | Right Hand |
Static Load Capacity | 8,296 lb |
Mounting Thread | .937-16 UN-2A |
Dynamic Load Capacity | 1,163 lb |
Dynamic Load Capacity (Lb.) | 1163 |
Static Load Capacity (Lb.) | 8296 |
For Use With | Acme Screws |
Turns per Inch | 2 |
(Hidden) Differentiator | 0.625 in 063ANB050 |
System of Measurement | Inch |
Description
Acme Nut, Screw Diameter 0.625 in, Turns per Inch 2, Thread Direction Right Hand, Mounting Thread .937-16 UN-2A, Dynamic Load Capacity 1,163 lbf, Static Load Capacity 8,296 lbf, Material Bronze, Mounting Thread Length 0.5 in, Overall Diameter 1.25 in, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.