Shop All Acme Flanges
This Product is Discontinued
Duff-Norton
Acme Nut, Dia 1.25 In, 1.50 In l, 10 Turns (Discontinued)
Mfr # 075ANB010
Zoro # G1477384
This Product is Discontinued
Key Features
- Overall Diameter 1.25 in
- Material Bronze
- Screw Dia. 0.75 in
- Turns Per Inch 10
- Static Load Capacity 17,005 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duff-Norton
- MFR # 075ANB010
- Zoro # G1477384
- Country of Origin United States
- Category Acme Flanges
Dimensions
Overall Diameter | 1.25 in |
Screw Dia. | 0.75 in |
Overall Length | 1.5 in |
Acme Nut Mounting Height | 1/2 in |
Mounting Thread Length | 0.5 in |
Screw Diameter | 0.75 in |
Details
Item | Acme Nut |
Material | Bronze |
Turns Per Inch | 10 |
Static Load Capacity | 17,005 lbf |
Thread Direction | Right Hand |
Mounting Thread | 1.00-18 UN-2A |
Dynamic Load Capacity | 5,275 lbf |
Dynamic Load Capacity (Lb.) | 5275 |
Static Load Capacity (Lb.) | 17005 |
For Use With | Acme Screws |
Turns per Inch | 10 |
Torque per 1 lbf/kN | 0.062 in-lb |
For Screw Type | Acme |
Percent Efficiency | 25 % |
System of Measurement | Inch |
Description
Acme Nut, Screw Diameter 0.75 in, Turns per Inch 10, Thread Direction Right Hand, Mounting Thread 1.00-18 UN-2A, Dynamic Load Capacity 5,275 lbf, Static Load Capacity 17,005 lbf, Material Bronze, System of Measurement Inch, Torque per 1 lbf/kN 0.062 in-lb, For Screw Type Acme, Mounting Thread Length 0.5 in, Overall Diameter 1.25 in, Overall Length 1.5 in, Percent Efficiency 25 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.